Synthware Stopcock, High Vacuum, Double Oblique Bore Hollow Glass Plug, Kemtech America
Catalog # 60005-202
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Cat. No.:60005-202
- Plug bore:4 mm
- Sidearm O.D.:10 mm
- Plug size:16.2/56
- Supplier no.:S351656
Specifications
About this item
High vacuum stopcock with double oblique bore hollow glass plug.
- Heavy wall borosilicate construction
- Hollow plug
- Double oblique
Barrel and plug are precision ground with corresponding numbers on the barrel and plug. The lower vacuum chamber is evacuated via a separate 2mm plug hole, which is not in the line of flow.