WrapStrap PLUS™ Nylon/PE Tape, Rip-Tie®
Catalog # 89093-550
Supplier: Rip-Tie, Inc.
Specifications
- Width:1.3 cm (½")
- Color:Black
- Length:22.9 m (75')
- Cat. No.:89093-550
- Supplier no.:Q-75-1RL-BK
Specifications
About this item
Light-duty tape is designed as a single-strip, double-sided hook and loop fastener
The self-fastening tape can be used to quickly and easily secure any assortment of loose wires or cables. Economical with an extremely thin profile, each nylon tape roll is reusable for 200–300 cycles. For best results, allow for 5cm (2") of overlap for reliable holding power. Supplied as a single roll.