Deactivated Silica Tubing
Catalog # 76311-738
Supplier: Thermo Scientific
Specifications
- Ø:150 µm
- Ext.Ø:0.363 mm
- Length:240 mm
- Material:Deactivated silica
- Environmentally Preferable:
- Cat. No.:76311-738
Specifications
About this item
Achieve consistent results with this deactivated silica tubing for GC capillary applications.
- Chemical inertness
- High resistance