$0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
United States
ContactUsLinkComponent
Chromatography Columns
TraceGold TG-BOND Q PLOT GC Column
TraceGold TG-BOND Q PLOT GC Column
10841-600
:
Thermo Scientific
TraceGold TG-BOND Q PLOT GC Column
10841-600
:
Thermo Scientific
:
26004-5870
Film Thickness:
10 μm
Ø int.:
0.32 mm
Length:
10 m
Environmentally Preferable:
Cat. No.:
10841-600
Supplier no.:
26004-5870