- Temperature range:–15...–25 °C
- Capacity:142 L (5.0 cu.ft.)
- Description:Undercounter medical refrigerator
- Access Ports:One
- Display:LED touch pad
- Shelves/drawers:3 coated steel wire shelves
- Weight:45 kg (100 lbs.)
- Exterior W×D×H:606×600×867 mm (23.8×23.7×34.1")
- Interior W×D×H:507×434×650 mm (19.9×17.1×25.6")
- Cat. No.:77442-050
- Electrical:115 V, 60 Hz
The PHCbi brand PF-L5181W-PA high performance undercounter freezer is designed to maintain temperatures between -15 and -25 °C with a tight uniformity of ±5 °C for storing critical vaccines and biologics. This model is engineered to meet CDC guidelines in a small footprint. Precise temperature control and uniformity protect vaccine and biologic viability whether the unit is loaded or empty.
- Temperature control and ±5 °C uniformity
- Manual defrost system
- Precise temperature control in small footprint
- Meets CDC/VFC, NSF/ANSI-456 regulatory guidelines
The PF-L5181W-PA is an energy efficient high performance undercounter freezer that is engineered to meet strict guidelines featuring: a microprocessor controller, digital display and intuitive operation in a small footprint. The voltage requirements for this model are as follows: 115V/60Hz/single phase/15-amp breaker. This model ensures precise temperature control and uniformity through a refrigeration system utilizing hydrocarbon refrigerants. This model includes an access port for an external monitoring system setup.
Temperature sensor: Thermistor