- Temperature range:2...8 °C
- Capacity:142 L (5.0 cu.ft.)
- Description:Undercounter medical refrigerator
- Access Ports:One on the right side
- Display:LED touch pad
- Shelves/drawers:3 coated steel wire shelves
- Weight:48 kg (106 lbs.)
- Exterior W×D×H:606×600×867 mm (23.8×23.7×34.1")
- Interior W×D×H:507×434×650 mm (19.9×17.1×25.6")
- Cat. No.:77442-052
- Electrical:115 V, 60 Hz
The PHCbi brand PR-L5181GW-PA high performance glass door undercounter refrigerator is designed to maintain the +5 °C temperature setpoint and ±3 °C uniformity necessary for critical vaccine storage and the storage of biologics. This model is engineered to meet CDC guidelines in a small footprint. Precision temperature control and uniformity prevent the interior from cooling below freezing and risking vaccine and biologic viability whether the unit is loaded or empty.
- Temperature control and ±3 °C uniformity
- Security and alarm notification
- SNAP compliant refrigerant
- Insulated glass door that reduces condensation
- Meets CDC/VFC, NSF/ANSI-456 regulatory guidelines
- Compact design
The PR-L5181GW-PA features a microprocessor controller and digital display providing good visibility and intuitive operation. The voltage requirements for this model are as follows: 115V/60Hz/single phase/15-amp breaker. The Refrigeration system utilizes Hydrocarbon refrigerants, an access port is included for external monitoring system setup and this model meets CDC, NSF and ANSI regulatory guidelines.
Temperature sensor: Thermistor