Digital Anemometer
Digital anemometer
Catalog # 470355-688
Supplier: American Scientific
Supplier #: 6577-01
Jump to:
Product Details & Documents
Elevate your weather monitoring with our 4-in-1 handheld digital anemometer.
- Clear, easy-to-read screen showing wind speed and other relevant data
- Measures wind speed in various units such as mph, km/h, m/s, and knots
- Provides precise wind speed measurements for accurate readings
- Compact and lightweight design, making it easy to carry and use in the field
- Essential for meteorologists and weather enthusiasts to monitor and record wind conditions accurately
- Useful for outdoor activities such as sailing, flying drones, and paragliding, where knowing wind speed is critical for safety
- Intuitive interface and easy-to-read display make it accessible for users of all skill levels
The American Scientific digital anemometer delivers precise wind speed. Versatile and compact, it suits classroom research, drone pilots, HVAC techs, sailors, and more. The backlit LCD screen displays readings in multiple units, with a MAX mode and data memory function. Durable and portable, it comes with a protective case. This digital anemometer will truly enhance your weather/wind measurements!
Specifications
- Description:Digital anemometer
- Cat. No.:470355-688
- Accuracy:±5%
- Air Velocity:0 - 30 m/s
- Temperature Range:–10...+45 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



