Component for Vial Convenience Kits
66064-056
- Cap type:Screw cap
- Capacity:20 ml
- Color:Amber
- Description:Amber vial for convenience kits
- Cat. No.:66064-056
- Packaging:100 per pack
- Diameter ×H:28×57 mm
- Bottom style:Flat bottom
- Supplier no.:B7921-VO
Vial for use with Thermo Scientific™ National vial convenience kits.