Hypersil™ Chiral-IFT HPLC Column
Catalog # 76477-186
Supplier: Thermo Scientific
Specifications
- Ø int.:4.6 mm
- Particle Size:5.0 µm
- Description:Hypersil™ Chiral-IFT HPLC column
- Length:50 mm
- Cat. No.:76477-186
- Packing material:Chiral column
Specifications
About this item
Separate a wide range of enantiomers with Thermo Scientific™ Hypersil™ Chiral HPLC columns, designed for normal-phase separations of neutral, acidic, and basic racemates.
These chiral columns help meet your purification needs by resolving racemic mixtures and potential contaminants so you can be confident in the purity of your target molecule.
To maximize screening efficiency, these columns can be ordered in kits containing one column in each of our chiral phases. All columns are available in analytical and preparative scaled formats.