Hypersil GOLD™ PFP HPLC Column
Catalog # 76477-178
Supplier: Thermo Scientific
Specifications
- Column Format:Preparative
- Ø int.:10 mm
- Particle Size:5,0 µm
- Pore size:175 Å
- Length:250 mm
- Endcapped:Yes
- USP Code:L43
- pH Range:2 - 8
- Carbon Load:8%
- Cat. No.:76477-178
- Packing material:Pentafluorophenylpropyl (PFP)
Specifications
About this item
Analyze difficult-to-solve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns.
These columns offer an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.