Static-Dissipative Vinyl Floor Mats, 3M™
Catalog # 62111-202
Supplier: 3M
Specifications
- Color:Blue
- Description:Table Mat
- Length:122 cm (4 ft.)
- Thickness:3.2 mm (⅛")
- Cat. No.:62111-202
- Width:61 cm (2 ft.)
- Supplier no.:054007-18366
Specifications
About this item
Three-layer static dissipative vinyl mats.
The top layer has sufficiently low resistance to discharge static-laden conductors, yet will prevent the shorting of pins on the backs of printed circuit boards laid on the mat. The middle layer is a highly conductive scrim that provides the main discharge path to ground. The bottom layer has a non-skid cushion.
Hardness: 65–70 Shore A
Ordering information: Includes one 4.6m (15') ground cord, and two integral snap fasteners.