Midi MR 1 digital IKAMAG® Magnetic Stirrers
Catalog # 76414-094
Supplier: IKA Works
Specifications
- Description:Midi MR 1 digital plus IKAMAG® magnetic stirrer
- Model:Midi MR 1 digital plus IKAMAG®
- Speed Range:0 - 1000 rpm
- W×D×H:360×430×110 mm
- Max. Stirring Capacity H₂O:50 L
- Plate Dimensions:350×350 mm
- Plate Material:Stainless Steel
- Rating input/output:70/19 W
- Weight:9 kg
- Cat. No.:76414-094
Specifications
About this item
Powerful high capacity magnetic stirrer with digital LED display.
- Infinitely variable speed
- Non-locking motor
- Continuous operation or timer mode from 0 to 56 min
Plus models feature integrated USB and RS232 connections.
Certifications: IP Protection Class according to DIN EN 60529: IP 21.