Order Entry
United States
ContactUsLinkComponent
 
Reciprocating Shakers, HS 501 digital
  76414-118
 :  IKA Works
undefined
Reciprocating Shakers, HS 501 digital
  76414-118
 :  IKA Works
 :  0025002983

 

  • Shaking motion:
    Reciprocating
  • Speed range:
    0 - 300 rpm
  • Stroke:
    30 mm
  • Description:
    HS 501 digital, reciprocating shaker
  • Environmentally Preferable:
  • Model:
    HS 501 digital
  • Max. Load:
    15 kg
  • Motor Rating Input/Output:
    70/19 W
  • Weight:
    26 kg
  • W×D×H:
    505×585×120 mm
  • Cat. No.:
    76414-118

 

 

Low profile laboratory shaker with digital display and a large platform.

  • Infinitely variable speed control
  • Continuous operation or timer operation from 0 to 56 min
  • Electronic speed control
  • Can be used at 5 to 50 °C (80% relative humidity), in an incubator or cold room

Continuous operation is guaranteed even under extreme loads. Suitable for vessels which need to be laid flat, for example separating funnels. A variety of different vessels can be accommodated by choosing from the range of optional holding attachments.

 : IP protection class according to DIN EN 60529: IP 21
 : Shaker HS 501 digital accommodates a maximum of  50×25, 48×50, 25×100, 16×250 or 12×500 ml flasks.
 : Supplied without attachments, required accessories must be ordered separately.