Order Entry
United States
ContactUsLinkComponent
BetaSil™ C18 HPLC Preparative Columns
BetaSil™ C18 HPLC Preparative Columns
Supplier:  Thermo Scientific
Certificates
BetaSil™ C18 HPLC Preparative Columns
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 76332-364
  • 76332-362
  • Carbon Load:
  • 20%
  • 20%
  • Endcapped:
  • Yes
  • Yes
  • Max. Pressure:
  • 4300 psi
  • 4300 psi
  • pH Range:
  • 2 - 9
  • 2 - 9
  • Surface Area:
  • 310 m²/g
  • 310 m²/g
  • Temperature Limit:
  • 60 °C
  • 60 °C
  • USP Code:
  • L1
  • L1

Specifications

Frequently Bought Together