Comfort2Go® Portable Comfort Floor Mat, Wearwell®
Catalog # 89025-940
Supplier: Wearwell
Specifications
- Color:Black
- Length:76 cm (2.5 ft.)
- Thickness:22 mm (⅞")
- Cat. No.:89025-940
- Width:43 cm (17")
- Supplier no.:518.78X17X30BK
Specifications
About this item
This dual-purpose, portable, antifatigue mat features a double-thick Nitricell® sponge base that provides comfort for kneeling or standing workers
The flexible vinyl surface provides outstanding durability and abrasion resistance. The handle allows the mat to hang on a tool cart or shop wall, or to be easily carried.