Order Entry
United States
ContactUsLinkComponent
Brinkmann® TC-45 Temperature Controller, Metrohm
Brinkmann® TC-45 Temperature Controller, Metrohm
Catalog # 21506-120
Supplier:  Metrohm USA
CSA Certified
undefined
Brinkmann® TC-45 Temperature Controller, Metrohm
Catalog # 21506-120
Supplier:  Metrohm USA
Supplier Number:  BOM-LSTC45240
CSA Certified

Specifications

  • Temperature Range:
    30°C to 65°C
  • Temperature Accuracy:
    ±1°C at 50°C
  • Temperature Stability:
    ±0.1°C typical core stability
  • Dimensions:
    L×W×H: 20.3 x 17.8 x 8.3 cm (8 x 7 x 31/4")
  • Cat. No.:
    21506-120
  • Electrical:
    240 V, 50/60 Hz
  • Supplier no.:
    022850032

Specifications

About this item

The low-cost TC-45 is designed to meet the needs of “above ambient” chromatography applications

Dip switches on the front panel allow for easy temperature setting in 5 °C increments from 30 to 65 °C. Constructed of sturdy 1/8" thick formed aluminum.

Certifications: UL and CSA approved.