Phlebotomy/Blood Drawing Chairs, Adjustable Height, Med-Care Manufacturing
Supplier: Med-Care Manufacturing
Certificates
About this item
Fully upholstered chairs feature hydraulically adjustable height and two adjustable padded side arms.
- A third, flip-up padded arm provides safety and comfort for patient and technician
- Welded steel construction
Seat height is adjustable from 50.8 to 68.6cm (20 to 27")
Side arms are 17.8 cm (7") wide and feature 17.8 cm (7") height adjustment
Ordering information: Five-year manufacturer's warranty on chair frame. One-year manufacturer's warranty on vinyl upholstery. Contact your Avantor sales representative for additional color choices.
Specifications
- Catalog No:
- 97002-117
- 97002-116
- Model:
- 97002-117
- 97002-116
- Frame Color/Finish:
- Chrome
- Chrome
- Frame Material:
- Steel
- Steel
- Seat/Back Color:
- Grey
- Blue
- Back Material:
- Vinyl
- Vinyl
- Weight capacity:
- 500 lbs.
- 500 lbs.
Specifications
Frequently Bought Together