PIG® Original SpillBlocker® Dike, New Pig
Catalog # 56620-178
Supplier: New Pig
Specifications
- Dimensions:10.2 cm x 3 m x 5.7 cm (4" x 10' x 2.25")
- Cat. No.:56620-178
- Supplier no.:PLR204-YW
Specifications
About this item
New Pig formulation features a tear-resistant top layer and a flexible, tacky bottom layer that seals tight to smooth surfaces and blocks liquids.
- Portable, flexible barrier contains or diverts the flow of water, petroleum products, and most chemicals without absorbing them
- Helps you keep pollutants out of drains and avoid fines
- Reusable barrier consists of durable top layer and tacky bottom layer
- 6cm (2 1/ ") polyurethane dike is supplied in 3m (10') lengths
Add the handy optional connector piece to a pair of PIG Original SpillBlocker Dikes for a liquid-proof seal. Create any length to suit your application or environment. Use with your straight sections or optional 90-degree corner piece (PLR206). Add the handy optional corner piece to a pair of Original SpillBlocker Dikes for a 90-degree angle. Create any shape or configuration to suit your application or environment. Requires Original SpillBlocker Dike connectors (PLR205) to join to your other sections for a liquid-proof seal.