Medicine Dropper Pipettes
Catalog # 470346-558
Supplier: GSC International
Specifications
- Ø×L:7×75 mm
- Capacity:1 ml bulb
- Description:Medicine dropper pipette, straight tip
- Material:Plastic
- Cat. No.:470346-558
Specifications
About this item
These eye dropper pipettes, also known as medicine droppers, are plastic and great for any lab.
- 12 packs of 12
Crafted from durable plastic, these 3" droppers feature a 7 mm outside diameter and a 75 mm length, delivering a precise 1 ml capacity with each squeeze. Whether you need to transfer liquids or administer medication, these versatile pipettes get the job done efficiently. With 12 packs of 12 pipettes, you'll have a convenient supply of 144 droppers on hand for all your laboratory, medical, or everyday needs. Stop wasting time with inferior eye droppers - upgrade to our dependable medicine dropper pipettes and simplify your tasks today.