Synthware Manifold with #15 O-Ring Joints, Kemtech America
Catalog # 60004-592
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Vacuum/Gas Manifold
- Cat. No.:60004-592
- No. of ports:4
- Supplier no.:M150004
Specifications
About this item
Manifold features 4 mm double hollow high vacuum stopcocks
- Hollow glass stopcocks (held in by vacuum)
- Heavy wall borosilicate construction
- 4 Ports
- Two barbed ports
- Two ground glass points
The four-port manifold is fitted with two 14/20 and two 24/40 inner joints, with a distance of 100 mm from joint center to center.
Ordering information: All accessories must be ordered separately.