Order Entry
United States
ContactUsLinkComponent
Synthware Double Manifold with High Vacuum Valve and 35/20 Spherical Joint, Kemtech America
Synthware Double Manifold with High Vacuum Valve and 35/20 Spherical Joint, Kemtech America
Catalog # 60004-590
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Synthware Double Manifold with High Vacuum Valve and 35/20 Spherical Joint, Kemtech America
Catalog # 60004-590
Supplier:  Kemtech America
Supplier Number:  M360004
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Description:
    Vacuum/Gas Manifold
  • Cat. No.:
    60004-590
  • No. of ports:
    4
  • Supplier no.:
    M360004

Specifications

About this item

Double manifold is designed to incorporate a 0 - 8 mm high vacuum valve as the vacuum shut-off.

  • Hollow Glass stopcocks (Held in by Vacuum)
  • Heavy wall Borosilicate construction
  • 4 Ports

The front tube is intended for inert gases (17 mm O.D.), and features a 10 mm hose connection. The rear tube is intended for vacuum use (22 mm O.D.), and features two 35/20 socket joints. All components must be ordered separately.