CleanTips® Cotton Foam-Covered Swab, Texwipe®
TWTX720B
: Texwipe
- Description:Cotton Foam Swab
- Bond:Thermal/Mechanical
- Handle Material:Wood
- Head Material:Cotton/100 ppi Open-Cell Polyurethane Foam
- Handle Color:Brown
- Cat. No.:TWTX720B
- Handle length:127.0 mm (5.000")
- Overall length:154.0 mm (6.063")
- Head width:11.6 mm (0.457")
- Head length:27.0 mm (1.063")
- Handle width:2.3 mm (0.090")
- Supplier no.:TX720B
The Foam-Covered Cotton Swab is a highly sorbent, nonabrasive, general-purpose swab for cleaning surfaces and hard-to-reach areas
Also ideal for cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials. Its open-cell polyurethane foam head possesses excellent absorptive capacity and cushioning while an internal cotton bud provides support and additional sorbency. Good chemical resistance. Soft and nonabrasive. The long hardwood handle allows the head to reach recessed areas and ensures good control and ease of use. Low particle and fiber generation.
: Available in 500/bag (10 inner bags of 50) or 2,500/case quantities.