Order Entry
United States
ContactUsLinkComponent
 
Contamination Control Swabs, Foam-over-Cotton Head, Foamtec International WCC
Catalog # 10810-872
undefined
Contamination Control Swabs, Foam-over-Cotton Head, Foamtec International WCC
Catalog # 10810-872
Supplier Number:  HT1206

Specifications

  • Cat. No.:
    10810-872
  • Handle length:
    152.4 mm (6.000")
  • Head width:
    7.1 mm (0.280")
  • Head length:
    19.8 mm (0.780")
  • Handle width:
    4.7 mm (0.188")
  • Supplier no.:
    HT1206

Specifications

About this item

Designed to meet demanding cleanroom applications

Can be used with alcohol, FreonĀ® 113 fluorocarbon, acetone and other solvents for assembly cleaning, and for epoxy application. Absorbent swab features a cotton/foam head and a wooden handle.

Ordering information: Packaged in polybags.