Vertex® Pre-Wetted Cleanroom Wipers, Non-Sterile
Catalog # TW-TX42P
Supplier: Texwipe
Specifications
- Sterility:Non-sterile
- Width:30 cm (12")
- Length:30 cm (12")
- Material:Polyester
- Cat. No.:TW-TX42P
- Packaging:50 wipers/reclosable bag
Specifications
About this item
TX42P is a 100% polyester knit pre-wetted non-sterile cleanroom wiper.
- Wiping and cleaning surfaces, equipment and parts
- Applying and removing lubricants, adhesives, residues and other solutions including disinfectants
- Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers
- Lining trays for holding, protecting, drying and storing of parts, equipment and devices
- Appropriate for use with temperatures less than 205 °C (400 °F)
The wipers are pre-wetted with 0.2 µm (micron) filtered USP-grade 70% IPA/30% DIW and provide consistent, optimized cleaning efficiency with repeatable wetness and VOC levels. Pre-wetted wipes are packaged in easy-to-use, recloseable slider bags reducing solution evaporation that preserves the consistent wiper wetness level.