UltraSOLV® 1700 Series Swabs, Pad Tip, Foamtec
Catalog # 10811-142
Supplier: Foamtec International
Specifications
- Cat. No.:10811-142
- Handle length:152.4 mm (6.000")
- Head width:5.6 mm (0.220")
- Head length:15.0 mm (0.590")
- Handle width:3.2 mm (0.125")
- Supplier no.:HT1701-500
Specifications
About this item
This high-absorbancy, low-extractable foam head swab is ideal for semiconductor and electric assembly applications
Swab cleans, absorbs and removes contaminants from the surfaces of critical electronic devices. Polypropylene handle.
Ordering information: Swabs are packaged and sealed in five polypropylene mesh bags of 100 swabs each, and placed in a clear, polyethylene, cleanroom bag.