Microbalance, XPR3
77507-144
- Model:XPR
- Pan/Platform Size:27 mm
- Repeatabilty:0.5 µg
- Cat. No.:77507-144
- Readability:1 µg
- Weighing capacity:3.1 g
Balance XPR3 gives a supreme performance for micro samples.
- Precise micro weighing with highest user safety
- 3.1 g capacity
- 1 µg readability
- Integrated methods
- Results notepad
- 2 displays
- Automatic draft shield
- All-round visibility
- Small footprint
- Easy cleaning
- LabX compatible
Exceptional accuracy for small samples:
With one microgram readability, low minimum weight, and unique design features, you can accurately weigh tiny samples with the utmost safety.
Audit-proof results - Every time:
Innovative quality assurance functions actively monitor the status of your balance and are your reassurance of accurate, repeatable, and valid results.
Small footprint and two terminals:
XPR microbalances have the smallest footprint on the market, plus the main terminal can be placed away from the balance, wherever is most convenient.
Interfaces:
Bluetooth (optional)
Ethernet (LAN)
RS232 (integrated/optional)
USB-A (to device)
USB-B (to device)