Order Entry
United States
ContactUsLinkComponent
SP Bel-Art Dry-Keeper™ Horizontal Auto-Desiccator Cabinet, Bel-Art Products, a part of SP
SP Bel-Art Dry-Keeper™ Horizontal Auto-Desiccator Cabinet, Bel-Art Products, a part of SP
Catalog # 74950-342
undefined
SP Bel-Art Dry-Keeper™ Horizontal Auto-Desiccator Cabinet, Bel-Art Products, a part of SP
Catalog # 74950-342
Supplier Number:  H42058-0003

Specifications

  • Volume:
    2 cu. ft. (internal)
  • Description:
    Horizontal Auto-Desiccator Cabinet
  • Cat. No.:
    74950-342
  • L×W×H:
    61.6 x 39.4 x 34.5 cm (24¼ x 15½ x 13½")
  • Supplier no.:
    420580003

Specifications

About this item

The 120VAC (11 watt) electronic dehumidification system maintains relative humidity levels at 30 to 40% (cabinet interior rH% levels can differ depending upon room temperature, room rH% and usage conditions) keeping dry air circulating throughout the cabinet.

  • Durable
  • Clear PVC panels
  • Sleek black ABS accents
  • Horizontal profile
  • Movable shelves for adjustable dry storage configurations

Permanent desiccant is contained in the control unit and a red light indicates operation of the 4½ hour absorption period while a green light indicates operation of the ½ hour regeneration of the desiccant.

The cabinet features a spacious 2 cu. ft. interior volume and a large, in-door dial hygrometer for easy visualization of rH%. Two adjustable, removable, and perforated shelves facilitate full circulation of air and shelf rails can be repositioned on any one of 8 steps set at 28 mm intervals. The gasketed door opens down and closes with two latches for a tight seal. Interior opening measures 45 x 23 cm (17¾ x 9").

Certifications: CE Marked.
Ordering information: Additional shelves and rails sold separately.