Rat MD's™ Meloxicam Bacon Flavor
76353-778
: Bio-Serv
- Ø:2.54 cm (1")
- Height:0.64 cm (¼")
- Size:5 g tablet
- Cat. No.:76353-778
- Packaging:100/bottle
Meloxicam is an effective anti-inflammatory drug used in a variety of species including rodents.
Meloxicam MD's are highly palatable and encourage appetite post-operatively promoting a more rapid recovery versus other conventional methods. They are an ideal pain-free alternative to stressful and injurious post-operative injections.
Meloxicam MD's can be customized to include antibiotics such as Baytril to provide both medications easily and affordably.