Fiber-Lite® Illumination System 181-1, Dolan-Jenner
Catalog # 41446-062
Supplier: Avantor
UL Listed
Specifications
- Description:Illumination System
- Cat. No.:41446-062
- Electrical:110 - 120 V, 50/60 Hz
- Supplier no.:181-1
Specifications
About this item
Compact, quiet system provides accurate light output placement for critical illumination at angles of incidence from near vertical to near horizontal
Provides up to 40,000 feet candles of illumination, focused with lenses at 7.6cm (3") working distance. Suitable for higher magnifications 60X to 200X. Self-supporting dual gooseneck light guide with 7mm (0.28") bundle diameter starts from illuminator with transition incline of 45°. Accommodates any stereo microscope between gooseneck branches without interfering with focusing or specimen manipulation. Each branch has a 5mm (0.20") bundle diameter.
Slide-lock lenses can be quickly adjusted or removed for diffuse illumination.
Certifications: UL listed.
Ordering information: Supplied with a two-year warranty on fiber optics. Complete with illuminator, illuminator adapter, dual gooseneck light guide, two lenses, and 150W halogen bulb. For additional accessories, see 41446-140 series.