Order Entry
United States
ContactUsLinkComponent
Synthware Friedrichs Condensers with Removable Hose Connections, Kemtech America
Synthware Friedrichs Condensers with Removable Hose Connections, Kemtech America
Catalog # 60000-822
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Synthware Friedrichs Condensers with Removable Hose Connections, Kemtech America
Catalog # 60000-822
Supplier:  Kemtech America
Supplier Number:  C272440
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Cat. No.:
    60000-822
  • Overall height:
    330 mm
  • Bottom [ST] joint size:
    24/40
  • Top [ST] joint size:
    [ST] 24/40
  • Supplier no.:
    C272440

Specifications

About this item

With a joint at a 15° angle.

  • Nylon caps and hose connection included
  • Friedrichs style condenser
  • Heavy wall borosilicate construction
  • Ground glass joint

Supplied complete with nylon cap and hose connections. Hose connection size: 8 mm.