Process Vesphene® IIst Sterile Disinfectant Cleaner, STERIS®
Catalog # 21899-876
Supplier: Avantor
Specifications
- Description:Bottle
- Size:3.8 L (1 gal.)
- Cat. No.:21899-876
- Supplier no.:686108
Specifications
About this item
This one-step, alkaline phenolic cleaner and disinfectant is specifically formulated for use on hard, nonporous surfaces
The 59.1mL (2oz.) unit dose pouch (11212-754) is premeasured to ensure the correct dilution every time. Each 59.1mL (2oz.) pouch makes 7.6L (2gal.) of solution.
Gamma-irradiated to ensure sterility and double-bagged for ease of introduction into aseptic areas. Process Vesphene® IIst has a use dilution pH of 10.4–10.6 and is ideal for use in a disinfectant rotation program with Process LpH®st sterile disinfectant cleaner (see 21899-874 series).