Vented Induction Chamber, VetEquip®
Product Details & Documents
This 2 L (0.5 gal.) vented induction chamber eliminates exposure to waste anesthesia gases that are most common with traditional induction chambers.
- A constant vacuum is applied above the chamber to capture excess gas as it leaves the induction area
- When the sliding lid is opened, the vacuum creates negative pressure above the chamber, allowing for the safe removal of the animal and preventing excess vapor from reaching the user
- Connects to in-house exhaust supply or other non-vented evacuator
Int. chamber WxD: 140x254 mm (5½x10")
Int. chamber height: 81 to 107 mm (3⁷⁄₃₂ to 4⁷⁄₃₂")
Exhaust port dia: 30 mm (1⅛")
Ordering information: Includes a manufacturer’s one-year money-back guarantee and seven-year replacement warranty.
Specifications
- Width:14 cm (5.5")
- Description:Vented induction chamber
- Height:15.2 cm (6")
- Length:33 cm (13")
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



