Floor Cleaner for Static Dissipative Floor Finish, Static Solutions
Catalog # 14007-183
Supplier: Static Solutions
Specifications
- Description:Bottle
- Size:3.8 L (1 gal.)
- pH:6.5–7.5
- Cat. No.:14007-183
- Weight:3.9 kg (8.5 lbs.)
- Supplier no.:FC-4500-1GAL
Specifications
About this item
Safely remove dirt and heel marks from electrostatic dissipative (ESD) floor finish using this easy-to-apply, biodegradable cleaning solution
Solution has a mild lemon scent and contains no formaldehyde, phthalate, ammonia, alkali, acid, phosphates, or abrasives. Dilute: 1:10.
Surface resistance of 107–109 ohm at 100V.