Somso® Unmounted Human Skeleton Male
470105-254
- Description:Unmounted human skeleton male
- Height:26 cm
- Length:31 cm
- Cat. No.:470105-254
- Width:50 cm
- Supplier no.:QS 40/1
Somso® premium quality models.
- Five year warranty
Cast from natural specimen, in SOMSO-Plast®. With the exception of the skull (with removable vault and mandible), and one hand and one foot all the bones are unmounted. Supplied in plastic bags in a cardboard carton.
: Items on this page are not stocked and may have an extended time for delivery.