Order Entry
United States
ContactUsLinkComponent
Flip-Top Small Item Dispenser, AK®
Flip-Top Small Item Dispenser, AK®
Catalog # 32799-012
Supplier:  AK
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Flip-Top Small Item Dispenser, AK®
Catalog # 32799-012
Supplier:  AK
Supplier Number:  AK-244
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Dispenser type:
    Bench top/wall-mountable
  • Material:
    Acrylic
  • No. of Compartments:
    4
  • PPE type:
    Hairnets,
    Earplugs
  • Color:
    Clear
  • Description:
    Hairnet dispenser
  • Cat. No.:
    32799-012
  • W×D×H:
    43.8×23.5×30.5 cm (17.25×9.25×12")
  • Supplier no.:
    AK-244

Specifications

About this item

Cleanroom dispenser features hinged lid and door for easy loading and removal.

Can store a variety of items, such as finger cots, wipe packets, earplugs, hairnets, and more. The four-compartment design is ideal for size separation or for dispensing related items. Dispenser can be placed on a countertop or mounted on a wall. Made of clear 5 mm (3/16") acrylic. Openings feature radius edges for a smooth finish.