Dispenser with Center Opening, AK®
Catalog # 32799-028
Supplier: AK
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Dispenser type:Floor-standing/wall-mountable
- Material:PETG
- No. of Compartments:1
- PPE type:Bouffant caps
- Color:Clear
- Description:Bouffant cap dispenser
- Cat. No.:32799-028
- W×D×H:25.4×25.4×25.4 cm (10×10×10")
- Supplier no.:AK-262
Specifications
About this item
Versatile dispenser makes booties, bouffants, or gloves readily available.
Made of 3.2 mm (1/8") high-impact PETG, this sturdy dispenser features a top-loading lid and a 10.2 cm (4") round opening for easy product removal. Dispenser is designed to mount on the wall, but it can also be used free-standing on a counter for easy access and visibility.