Somso® Segmented Skull
Catalog # 470336-488
Supplier: MARCUS SOMMER
Specifications
- Description:Segmented skull
- Height:16.5 cm
- Length:22 cm
- Cat. No.:470336-488
- Width:15 cm
Specifications
About this item
Somso® premium quality models.
- 5 year warranty
Developed in co-operation with Prof. Dr. med. Wolfgang Schmidt and Dr. med. Werner Scheller, institute for Anatomy, University of Leipzig. Modelled according to nature, in SOMSO-Plast®. After removing the cranium and the lower jaw, the base of the skull - sectioned medially - separates into two halves where the nasal septum, the paranasal sinuses and turbinate bones are shown. The lower jaw is movable. Separates into 5 parts. size: 51.2 cm.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.