Somso® Bronchial Tree
Bronchial tree, 17 cm, 12 cm, 23 cm
Catalog # 470102-380
Supplier: MARCUS SOMMER
Supplier #: HS 8/4
Jump to:
Product Details & Documents
Somso® premium quality models.
- 5 year warranty
After head physician J. A. Nakhosteen, MD., F. C. C. P. About 2/3 natural size, in SOMSO-Plast®. In one piece. On a stand with green base.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Bronchial tree
- Height:23 cm
- Length:12 cm
- Width:17 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



