Somso® Thoracic Vertebra (Th II) with Spinal Cord
Catalog # 470313-146
Supplier: MARCUS SOMMER
Specifications
- Description:Thoracic vertebra with spinal cord
- Height:14 cm
- Length:16 cm
- Cat. No.:470313-146
- Width:14 cm
Specifications
About this item
Somso® premium quality models.
- 5 year warranty
Natural size, in SOMSO-Plast®. Spinal nerves, spinal ganglion and spinal cord are shown in cross-section. In one piece. On a stand with green base.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.