Order Entry
United States
Orders LinkContactUsLinkComponent
 

Somso® Maize Leaf Ls Cs

Maize leaf LS CS, 48 cm, 15 cm, 28.5 cm
Catalog # 470312-462
Supplier:   MARCUS SOMMER
 :  BOS17/3
Somso® Maize Leaf Ls Cs
Catalog # 470312-462
Supplier:  MARCUS SOMMER
Somso® Maize Leaf Ls Cs
Somso® Maize Leaf Ls Cs

Maize leaf LS CS, 48 cm, 15 cm, 28.5 cm

Price
$1,280.00
Log in for availability
Each
Product Details & Documents

Somso® premium quality models.

  • 5 year warranty

Zea mays, enlarged approx. 450 times, in SOMSO-Plast®. After Prof. Dr. W. Weber. The model shows the special leaf structure of a C4 plant. The vascular bundles are enclosed by a sheath in ring form. The chloroplasts of the sheath correspond with the biochemical work appropriation in the case of photosynthesis and are clearly larger than the chloroplasts of the mesophyll cells. The vascular bundles are interlinked with each other by transversal anastomoses. In one piece, on a stand with green base and description key.

Ordering information: Items on this page are not stocked and may have an extended time for delivery.

Specifications
  • Description:
    Maize leaf LS CS
  • Height:
    28.5 cm
  • Length:
    15 cm
  • Width:
    48 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.