Order Entry
United States
ContactUsLinkComponent
Bouffant Cap Dispenser, Brady®
Bouffant Cap Dispenser, Brady®
Catalog # 82004-280
Supplier:  Brady Worldwide
undefined
Bouffant Cap Dispenser, Brady®
Catalog # 82004-280
Supplier:  Brady Worldwide
Supplier Number:  45791

Specifications

  • Dispenser type:
    Floor-standing/wall-mountable
  • Material:
    Acrylic
  • No. of Compartments:
    1
  • PPE type:
    Bouffant caps
  • Description:
    Bouffant cap dispenser, acrylic
  • Cat. No.:
    82004-280
  • W×D×H:
    30.5×20.3×35.6 cm (12×8×14")
  • Supplier no.:
    PD524E

Specifications

About this item

Bouffant cap dispenser is constructed of clear acrylic for a clear view of the contents.

  • Clear acrylic provides constant view of dispenser contents
  • Versatile positioning options

It can be mounted to a wall for easy access or placed freestanding on a countertop.