Order Entry
United States
ContactUsLinkComponent
MetroMax™ General Task Station, Metro™
MetroMax™ General Task Station, Metro™
Catalog # 82000-952
Supplier:  Metro
UL Listed
undefined
MetroMax™ General Task Station, Metro™
Catalog # 82000-952
Supplier:  Metro
Supplier Number:  CSX3
UL Listed

Specifications

  • Width:
    36"
  • Description:
    General Task Station
  • Height:
    33"
  • Length:
    18"
  • Environmentally Preferable:
  • Cat. No.:
    82000-952
  • Shipping weight:
    35 lbs.
  • Load capacity:
    Keyboard Shelf: 10 lbs.
    Flat Monitor Mounting Bracket: 30 lbs.
  • Supplier no.:
    CSX3

Specifications

About this item

General task station can be used for benchtop instrument or equipment storage, or can be combined with accessories to create a computer task station

Slide-out keyboard shelf, flat monitor mounting kit, and power strip can be added to create a computer task station. Keyboard shelf is epoxy-coated for high level of corrosion resistance. Flat monitor mounting kit consists of a mounting bracket and a cross bar, which permit a flat monitor to be mounted between the task station posts. Six-outlet power strip with surge protection mounts flush with the shelf frame and includes a 1.8m (6') cord.

Designed to maximize your benchtop space. Station is comprised of 83.8cm (33") posts, 2 solid shelves, 2 side ledges, 1 back ledge, and 4 nonskid leveling feet. Features strong polymer construction with superior corrosion resistance. Solid shelves contain spills and are adjustable in 1.3cm (1/2") increments along the height of the posts. Stainless steel leveling bolts and nylon covers make leveling feet an effective nonskid solution.

Certifications: Power strip is UL listed.
Ordering information: Manufacturer's lifetime warranty against corrosion and rust.