Digital Voltmeter
Digital voltmeter, 0 - 19.99 V
Catalog # 470352-696
Supplier: GSC International
Supplier #: DVM-03
Jump to:
Product Details & Documents
Perfect for a wide range of electrical projects and experiments.
- Easy-to-read display
- Powered by 9 V battery, included
Stop struggling with outdated analog meters or complex setups. This compact, battery-powered, digital device is reliable for quick voltage readings. With a simple 0.00 to 19.99V measurement range, this no-frills meter gets the job done without any fuss. The large, easy-to-read display takes the guesswork out of monitoring your circuits, while the 9 V battery power source ensures portability and convenience.
Whether you're a hobbyist, student, or professional, the digital voltmeter is a must-have for any toolkit. Stop squinting at complex displays and get the clear, accurate voltage information you need with this honest, hardworking device.
Specifications
- Description:Digital voltmeter, 0 - 19.99 V



