DC Motor with Alligator Leads
Catalog # 470352-720
Supplier: GSC International
Specifications
- Voltage:4.5 – 6 V
- Description:DC motor with alligator leads
- Cat. No.:470352-720
Specifications
About this item
The easiest small DC motor for your maker projects.
- Insulated, color-coded leads with alligator clips
- Simple to incorporate into any electronics project
This small, yet powerful motor is an ideal component for hundreds of electrical experiments and projects. The motor housing is 23.8 mm by 30.5 mm, with an overall length of 45 mm (including the 2 mm shaft). It operates on between 4.5 to 6 V. Each unit also incorporates two 30 mm long red and black connector cords with insulated alligator clips.