Order Entry
United States
ContactUsLinkComponent
Eppendorf® Safe-Lock Tubes, 0.5 ml - Microtubes
Eppendorf® Safe-Lock Tubes, 0.5 ml - Microtubes
Supplier:  Eppendorf
   Sustainable Options Available
Certificates
undefined
Eppendorf® Safe-Lock Tubes, 0.5 ml - Microtubes
Supplier:  Eppendorf
   Sustainable Options Available

Specifications

  • Catalog No:
  • 20901-510
  • 20901-525
  • 20901-548
  • 20901-535
  • 20901-520
  • 53511-996
  • 20901-515
  • 20901-505
  • 62111-750
  • 76019-012
  • Autoclavable:
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • When open 121 °C, 20 mins
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Temperature Range:
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • −86…+100 °C
  • Environmental Certification:
  • Renewable Energy Certificate, ISO 14001

Specifications

Frequently Bought Together