Nalgene® Cryoware Labels, Thermo Scientific
36471-703
- Description:Plain cryo labels
- Dimensions:25×50 mm (1×2")
- Cat. No.:36471-703
- Supplier no.:5040-0002
Specifically designed for use at ultra-low temperatures.
- Durable
- Will not peel or shrink, even upon removal from mechanical or liquid-nitrogen freezers
Cloth labels adhere to plastic and cardboard cryogenic storage boxes.
: Marker set contains four colors: red, blue, black, and green.
: Labels and marker set are sold separately.