- Description:Fixed angle rotor F-45-18-11, aerosol-tight, 45° angle, includes rotor lid (aluminum)
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:Renewable Energy Certificate, ISO 14001
- Cat. No.:97021-820
- Max. speed:14000 rpm
- Max. rcf:16873×g
- Max. capacity:18×1.5/2.0 ml tubes
- Supplier no.:022652061
Eppendorf rotor for centrifuges 5418 R, precision redefined. Tailor your centrifugation with varied capacities and speeds. Accessorise with adaptors and buckets for versatility in molecular biology and life science applications.
- Precision-engineered for optimal sample separation
- All fixed-angle rotor, rotor lids, buckets, caps and adapters can be autoclaved (121 °C, 20 minutes)
- Accessories (adaptors and buckets) further customize your centrifuge setup
Experience precision in centrifugation with Eppendorf rotor for centrifuges 5418 R. Offering a spectrum of capacities and speeds, these rotors cater to diverse applications from microcentrifugation to larger sample volumes. Accessorise your setup with adaptors and buckets, enhancing versatility for specific molecular biology and life science workflows. Achieve optimal sample separation, ensuring reproducibility in your experiments. Explore the array of options to customize your centrifuge 5418 R for reliable and efficient performance.