Order Entry
United States
ContactUsLinkComponent
 
Nitinol Memory Spring Coil
Catalog # 470355-404
undefined
Nitinol Memory Spring Coil
Catalog # 470355-404
Supplier Number:  1001-18-S

Specifications

  • Description:
    Nitinol memory spring coil, 18"
  • Cat. No.:
    470355-404

Specifications

About this item

Nitinol (pronounced 'night-in-all') is an alloy metal, its name stands for Nickel (Ni), Titanium (Ti), and the Naval Ordnance Laboratory (NOL) where it was discovered.

  • Standard transition temperature: very hot tap water or 45 °C (113 °F)
  • Spring measures approx. 0.5" × 20 mm diameter when coiled
  • Wire measures 18" × 0.75 mm diameter when stretched
  • Comes with a teacher’s guide

Bend it, then drop it into hot water and watch it return to its original shape! This crystalline metal changes phase around 45 °C (113 °F). You can also retrain this wire by annealing it. First bend it into the desired shape, heat it to a dull red glow along the entire length, and then cool it by immersing it in water. After cooling, the wire can be deformed but will instantly return to its newly trained shape when dunked into hot water!