Order Entry
United States
ContactUsLinkComponent
Bleed Adapter, Straight, Ace Glass Incorporated
Bleed Adapter, Straight, Ace Glass Incorporated
Catalog # 89064-808
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Bleed Adapter, Straight, Ace Glass Incorporated
Catalog # 89064-808
Supplier:  Ace Glass
Supplier Number:  9059-08
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Ext.Ø:
    7 mm (9/32")
  • Height:
    270 mm (10¾")
  • Cat. No.:
    89064-808
  • Supplier no.:
    9059-08

Specifications

About this item

Adapter features a drawn capillary tip for the introduction of gases below the liquid surface.

  • Drawn capillary tip
  • Straight

For use with 9.5mm (⅜") I.D. tubing.

Ordering information: Adapter can be used with No. 7 Ace-Thred mini-adapters (see 89051-106 series), as well as specific rubber adapters. Contact your Avantor representative for more information.