KIMBLE® KONTES® Inlet Adapter, Bleed-Type, DWK Life Sciences
Catalog # KT273410-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ext.Ø:6.4 mm
- Length:280 mm
- Cat. No.:KT273410-0000
- Tip diameter:0.5 mm
- Supplier no.:273410-0000
Specifications
About this item
Liquids or gases may be directed into organic reactions using this adapter.
- Bleed-type inlet adapter
- Multiple uses
Adapter may also be calibrated and used as a pipet.